Shop All Automotive Heating & Air Conditioning Parts
Universal Air Cond
A/C Orifice Tube, Ex5653C
Mfr # EX5653C
Zoro # G5895378
product price: $0.98
/ea
Sold in multiples of 12 for $11.76
$11.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orifice Location Liquid Line
- Orifice Color Yellow
- Orifice Size 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Air Cond
- MFR # EX5653C
- Zoro # G5895378
- UPC # 711307127382
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Orifice Size | 0.062 in |
Details
Orifice Location | Liquid Line |
Orifice Color | Yellow |
Item | A/C Orifice Tube |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD MARINE 2-7/8" Series Locking Second Generation Pedestal, Anodized Finish, 15" (1240015SAL)
- LOADSTAR TIRES ST Radial Tire & Wheel (Rim) Assembly ST205/75R-14 5 Hole C Ply (32156)
- FEDERAL SIGNAL Camera Cable, 65-1/2 ft., 2 yr. Warranty (CAMCABLE-20)
- BECK/ARNLEY Fuel Filter, 043-1034 (043-1034)
- UNIVERSAL AIR COND Vac Closes 5/8 5/8 Heater Valve, Hv1022C (HV1022C)
- UNIVERSAL AIR COND CONV YORK TO SAN SELT (45002400FC)
- UNIVERSAL AIR COND Chev C7500 Accumultr-Drier, Rd11218C (RD11218C)
- UNIVERSAL AIR COND Motorhome Chev 93-85 Drier, Rd10159C (RD10159C)
- UNIVERSAL AIR COND 10 Shroud 80W Push Condenser Fan, Cf0010C (CF0010C)
- UNIVERSAL AIR COND Universal Air Conditioning Heater Valve, Hv1212C (HV1212C)
- BOSCH Service Coupler Low-Side (Blue) (Ac1234-6) (18122)
- Universal Air Cond Automotive Heating & Air Conditioning Parts