Shop All Automotive Heating & Air Conditioning Parts
Universal Air Cond
A/C Orifice Tube, Ex4103C
Mfr # EX4103C
Zoro # G5899410
product price: $0.98
/ea
Sold in multiples of 13 for $12.74
$12.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orifice Size 0.062 in
- Orifice Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Air Cond
- MFR # EX4103C
- Zoro # G5899410
- UPC # 711307126781
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Orifice Size | 0.062 in |
Details
Orifice Color | Yellow |
Item | A/C Orifice Tube |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Belts/Hose Industrial Belt, Bp25 (BP25)
- E-Z-GO RXV Horn Assembly Kit (607528)
- BRUSH RESEARCH MANUFACTURING 10-SJD O-Ring Groove Cleaner Brush, 5.5" Major Diameter, 17" OAL, Nylon, Cut For Power (10SJD)
- LUND Fender Flares, 2" W, Black, Smooth (SX106S)
- UNIVERSAL AIR COND Filter Drier, Rd2500C (RD2500C)
- UNIVERSAL AIR COND 8MIO-FOR SPR SV-R134 (FT6302C)
- UNIVERSAL AIR COND 10 S Blade Puller 12V Condenser Fan, Cf0010Mps (CF0010MPS)
- UNIVERSAL AIR COND Expansion Valve, EX10281C (EX10281C)
- UNIVERSAL AIR COND Universal Air Conditioning Drier, Rd10065C (RD10065C)
- UNIVERSAL AIR COND Dodge Ram 50 89-88 Drier, Rd1134C (RD1134C)
- ACDELCO Seal Kit A/C Compressor, 15-2554GM (15-2554GM)
- Universal Air Cond Automotive Heating & Air Conditioning Parts