Shop All Automotive Heating & Air Conditioning Parts
Universal Air Cond
92-99 Bmw 318I 1.8 1.9 Drier, Rd9997C
Mfr # RD9997C
Zoro # G9686517
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Type FIOR
- Length 149 mm
- Outer Diameter 99 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Air Cond
- MFR # RD9997C
- Zoro # G9686517
- UPC # 711307211272
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Length | 149 mm |
Outer Diameter | 99 mm |
Details
Inlet Type | FIOR |
Item | A/C Receiver Drier Mount Pad |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAGO Disc Brake Rotor, BR31312 (BR31312)
- BUYERS PRODUCTS Toolbox Bracket, 18"x18", PR (1701006)
- GATES Tri-Power Belts, AX27 (AX27)
- BALDWIN FILTERS Air Filter, 5-5/16 x 11-1/2 in. (PA2513)
- UNIVERSAL AIR COND Vac Closes 5/8 5/8 Heater Valve, Hv1022C (HV1022C)
- UNIVERSAL AIR COND Valve-Exp M18 X M20 Expansion Valve, Ex7413Pc (EX7413PC)
- UNIVERSAL AIR COND Universal Air Conditioning Drier, Rd10065C (RD10065C)
- UNIVERSAL AIR COND A/C Orifice Tube, Ex5655C (EX5655C)
- UNIVERSAL AIR COND Filter Drier, RD7127C (RD7127C)
- UNIVERSAL AIR COND 10 S Blade Puller 12V Condenser Fan, Cf0010Mps (CF0010MPS)
- UNIVERSAL AIR COND Pont Gto 06-04 Drier, Rd10118C (RD10118C)
- Universal Air Cond Automotive Heating & Air Conditioning Parts