Shop All Easels
Universal
Adjustable White Board Easel, 29x41
Mfr # UNV43033
Zoro # G4260910
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver/White
- Material Aluminum/Melamine
- Includes (1) A-Frame Easel
- Height 41"
- Width 29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 41" |
Width | 29" |
Details
Item | Adjustable White Board Easel,29x41 |
Color | Silver/White |
Material | Aluminum/Melamine |
Includes | (1) A-Frame Easel |
Product Type | Adjustable White Board Easel,29x41 |
Standards | ISO 9001-2008 |
Description
Adjustable White Board Easel,29x41
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-A-STRIP Display Rail, 12 Inch, Satin Finish, Large Size (1025)
- BOSTITCH Plier Stapler, 2-45 Sheet Cap., Uses B8 Staples, Black (BOS02245)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk1000 (5CNV8)
- GLOBE-WEIS Accordion Files with Flap 21 Pockets 1/3 Tab Letha Tone Legal Brown (R119ALHD)
- UNIVERSAL Telescoping Easel, 3-Leg, 34-64", Black (UNV43150)
- UNIVERSAL Tripod Style Dry Erase Easel, 29x41 (UNV43032)
- UNIVERSAL Instant Setup Foldaway Easel, 15-61" (UNV43029)
- UNIVERSAL Easel Pad, Plain, 27 x 34 In, White, PK2 (UNV35600)
- UNIVERSAL Tripod Style Dry Erase Easel, 29x41 (UNV43031)
- UNIVERSAL Easel Pad, 1 In Sq, 27 x 34 In, White, PK2 (UNV35602)
- MOORECO DryEraseBrd, Revrsble, Melmne, 41"x28-3/4" (759)
- Universal Easels