Shop All File Folders
Universal
Add-on Pocket for Wall File, Letter, Clear
Mfr # UNV53692
Zoro # G4260956
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13"
- Color Clear
- Material Plastic
- Size Letter
- Height 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV53692
- Zoro # G4260956
- UPC # 087547536926
- Country of Origin United States
- Category File Folders
Dimensions
Width | 13" |
Size | Letter |
Height | 7" |
Outside Height | 7" |
Depth | 4" |
For File Size | Letter |
Compartment Height | 7 in |
Paper Size | Letter |
Overall Height | 7 in |
Overall Width | 13 in |
Overall Depth | 4 in |
Compartment Depth | 4 in |
Compartment Width | 7 in |
Details
Item | Wall File |
Color | Clear |
Material | Plastic |
Features | Add-On Pocket |
For Use With | Universal® Three-Pocket Starter Sets 53682 |
Includes | Mounting Hardware |
Hanging File Systems Type | Expandable Single Pocket |
Number of File Pockets | 1 |
Product Type | Wall File |
Number of Compartments | 1 |
Includes Mounting Hardware | Mounting Hardware Included |
Description
Wall File, Material Plastic, Color Clear, Number of Compartments 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 8" x 2900 ft. Poly Tubing, 1.5 mil, Clear (PT0815)
- CANON 4222C002 (CLI-65) Ink, Light Gray (4222C002)
- REMEDIA PUBLICATIONS Menu Math: Old Fashioned Ice Cream Parlor, Extra Menus, PK6 (101D)
- BOSTITCH STAPLER, ELEC, IMPULSE 25, BK (BOS02210)
- UNIVERSAL Two-Pocket Portfolio, Embossed Leather Grain Paper, Dark Blue, PK25 (UNV56638EE)
- UNIVERSAL Two-Pocket File Folder 8-1/2 x 11", Green, PK25 (UNV57117)
- UNIVERSAL Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box (UNV12113***)
- UNIVERSAL Four-Section Pressboard Classification Folders, 1 Divider, Letter Size, Light Blue, PK20, 20PK (5508)
- UNIVERSAL Economical Insertable Index 5 Tab, PK24 (UNV20831)
- UNIVERSAL Universal® Pressboard Classification Folders, Letter, Four-Section, Cobalt Blue, 10/Box (10201)
- SMEAD Hanging File Folder, FasTab, Green, PK20 (64098)
- Universal File Folders