Shop All Paper Shredders
Universal
8-Sheet Cross Cut Shredder, 8 Manual Sheet Capacity
Mfr # UNV48108
Zoro # G601839815
original price:
$89.59
5% off
new price: $84.69
/ea
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Listed
- Shred Size 4/25" x 1 57/100"
- Cut Style Cross-Cut
- Color Black
- Depth 13.39"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV48108
- Zoro # G601839815
- UPC # 87547000571
- Country of Origin China
- Category Paper Shredders
Dimensions
Shred Size | 4/25" x 1 57/100" |
Depth | 13.39" |
Width | 6.99" |
Height | 14.96" |
Details
Item | Shredders |
Standards | UL Listed |
Cut Style | Cross-Cut |
Color | Black |
Weight | 10.723 lbs |
Features | Auto Start/Stop, Jam Prevention, Manual Reverse Mode |
Capacity | 3.3 gal |
Daily Usage Level | Light |
Throughput (Sheets X Speed) | 36.72 |
Specialty Shredding | Credit Cards; Staples |
Shredder Type | 8 Manual Cross-Cut |
Recommended Shredder Users | 1 to 2 |
Run Time | 2 min |
Single Sheet Speed (Ft/Min) | 4.59 ft/min |
Sheet Capacity | 8 Manual |
Description
Shreds up to 8 sheets at a time into small cross-cut particles. Automatically starts and stops for convenience. Also, safely shreds staples and plastic credit cards. Runs continuously for up to two minutes before cooling down period is needed. 3.3-gallon waste bin with easy lift-off head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR POLY 20" x 16" VCI Bags, 4 mil, Blue (PB4B201630D)
- TAPE LOGIC Tape Logic® Labels, "This End Up - Handle With Care", 3" x 10", Fluorescent Yellow, 500/Roll (DL3151)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 12"x 15", With White Block (WR1215)
- WATER SPORTS Battlepack Toy Water Guns - 6 Piece (WA572143)
- UNIVERSAL Heavy-Duty Micro-Cut Shredder, 20 Sheet Capacity (8059001)
- UNIVERSAL Light-Duty Cross-Cut Shredder, 11 Sheet Capacity (4351001)
- UNIVERSAL Medium-Duty Cross-Cut Shredder, 14 Sheet Capacity (7122001)
- UNIVERSAL Shredder Lubricant Sheets, 5.5" x 2.8", PK24 (RS-SLS-02)
- UNIVERSAL 10-Sheet Cross-Cut Shredder with Lockout Key, 10 Manual Sheet Capacity (UNV48110)
- DAHLE Industrial High Capacity Shredder, P-3, (919 IS)
- HSM OF AMERICA Paper Shredder, Strip-Cut, White, 21 gal. (Pure 530)
- Universal Paper Shredders