Universal

8 qt Round Cylinder Trash Can, Black, Open Top, Steel Mesh


product price: $12.25
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Trash Container Capacity 8 qt
  • Container Shape Round Cylinder
  • Color Black
  • Material Steel Mesh
  • Height 14.13 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 14.13 in
Width 11.75"
Diameter 11.75"
Depth 14.13 in

Details

Trash Container Capacity 8 qt
Container Shape Round Cylinder
Color Black
Material Steel Mesh
Item Trash Can
Opening Closure Type Open Top
Finish Powder Coated

Description

Universal® Mesh Wastebasket, 18 qt, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.