Shop All Clipboards
Universal
8-1/2"x12" Buterfly Clip Clipboard
Mfr # UNV40306
Zoro # G7487037
product price: $3.39
/ea
Sold in multiples of 4 for $13.56
$13.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 12"
- Clip Capacity 1 1/4 in
- Color Translucent Black
- Width 9"
- Height 12-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV40306
- Zoro # G7487037
- UPC # 087547403068
- Country of Origin China
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 12" |
Width | 9" |
Height | 12-1/2" |
Sheet Size - Clipboards | 9 x 12.5 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Overall Width | 9 in |
Details
Item | Clipboard with High Capacity Clip |
Clip Capacity | 1 1/4 in |
Color | Translucent Black |
Includes | Hanging Hole |
Material | Plastic |
Clip Type | High Capacity |
Mounting Style | Hang Up By Using Hang Hole |
Product Type | Clipboard |
Description
Clip Capacity 1 1/4 in, Clip Type High Capacity, Color Translucent Black, Storage Opening Type Not Applicable, Includes Hanging Hole, Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Natural Kraft Paper 24" x 1200 ft., 30 lb. Basis Weight (5PGL5)
- QUARTET 36"x48" Glass Whiteboard, Gloss (GC4836F)
- SEALER SALES 24 in. FS-Series Long Hand Sealer w/ 2.8mm Seal Width (FS-600H)
- ZORO SELECT Tag Wire, Stainless Steel, PK100 (2CEC6)
- UNIVERSAL Storage Clipboard, 1/2" Capacity, 8 1/2 x 11, Black (UNV40318)
- UNIVERSAL 8-1/2" x 11" Clipboard, Hardboard, Brown, 8-1/2x11" (UNV40304)
- UNIVERSAL Clipboard w/High-Capacity Clip, 1" Capacity, Holds 6w x 9h, Brown (UNV05610)
- UNIVERSAL 8-1/2" x 12" Clipboard 1/2" Capacity, Pk6 (05562)
- UNIVERSAL Storage Clipboard w/Pen Compartment, 1/2" Capacity, 8 1/2 x 11, Black (UNV40319)
- UNIVERSAL Hardboard Clipboard, 3/4" Capacity, 5 x 8 Sheets, Brown, PK3 (UNV05610VP)
- BUSINESS SOURCE Shatterproof Clipboard, Plastic, Black (49269)
- Universal Clipboards