Shop All Notebooks & Journals
Universal
8-1/2 x 14" Canary Legal Economy Ruled Writing Pad, 50 Pg
Mfr # UNV40000
Zoro # G5624157
product price: $12.15
/pk 12, $1.01/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 14 in
- Paper Color Canary
- Number of Sheets 50
- Recycled Content 0 %
- Binding Location Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV40000
- Zoro # G5624157
- UPC # 087547400005
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 14 in |
Width | 8.5" |
File Size - Clipboard | Legal |
Pad-Spine Width | 8.5" |
Pad Length | 14" |
Sheet Ruling Size | 11/32" |
Description
Notepad, Binding Nonwirebound, Binding Location Top, Total Number of Sheets 600, Sheet Size 8-1/2 in x 14 in, Rule Legal, Margin Yes, Paper Color Canary, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX *XEROX PHASER COMP. 3117/ 3122/3124/3125 (106R01159)
- AVERY DENNISON Label, 1.25"Round, NeonGreen, PK400 (05498)
- BOSTITCH Battery Operated Electric Stapler, Black (MDS20-BLK)
- BETTER OFFICE PRODUCTS Dry Erase Reusable Pocket Sleeves, 10.25in. x 13.75in. Heavy Duty, 10 Assorted Colors, 50PK (81050)
- UNIVERSAL Steno Book, Pitman Rule, 6x9, Green, 6 (UNV76610)
- UNIVERSAL Composition Book, 4 sq/in Quad Rule, Black Marble, 9.75 x 7.5, 100 Sht (UNV20950)
- UNIVERSAL 5 x 8" Jr. Legal Economy Ruled Writing Pad, 50 Pg (UNV46300)
- UNIVERSAL Wirebound Notebook, 4 sq/in Quad Rule, 10.5 x 8, White, 70 Sheets, PK4 (UNV66634)
- UNIVERSAL Steno Books, Gregg Rule, 6 x 9, White, 80 Sheets, PK6 (UNV96920PK)
- UNIVERSAL Steno Pads, Gregg Rule, Red Cover, 80 White 6 x 9 Sheets (O5-96920)
- RITE IN THE RAIN Notebook, Fabrikoid, 3-3/4" x 6-1/2" Size (970F-M)
- Universal Notebooks & Journals