Shop All Notebooks & Journals
Universal
8-1/2 x 11-3/4" Legal Perforated Ruled Writing Pad, 50 Pg, Pk12
Mfr # UNV35884
Zoro # G5734163
$38.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 11 in
- Paper Color Orchid
- Number of Sheets 50
- Recycled Content 0 %
- Backing 28 pt Chipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV35884
- Zoro # G5734163
- UPC # 087547358849
- Country of Origin Multiple
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11 in |
Pad-Spine Width | 8.5" |
Sheet Ruling Size | 11/32" |
Pad Length | 11" |
Description
Notepad, Binding Nonwirebound, Binding Location Top, Backing 28 pt Chipboard, Total Number of Sheets 600, Sheet Size 8-1/2 in x 11 in, Rule Legal, Paper Color Orchid, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bag Sealing Tape, PVC, Blue, 3/8In x 180 Yd (8TUF0)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100 (PFX421013)
- ACCO Acco® Prong Fastener Compressor, Fits 2-3/4" C-C prongs, 100/Box (70014)
- AMANO Amano Black Ribbon for MJR-7000 Time Clock (C-872304)
- UNIVERSAL 5 x 8" Jr. Legal Economy Ruled Writing Pad, 50 Pg (UNV46300)
- UNIVERSAL Casebound Hardcover Notebook, Wide/Legal, Black, 10.25 x 7.68, 150 Sht (UNV66353)
- UNIVERSAL Wirebound Notebook, 3 Sub, Med/Coll, Assorted, 9.5 x 6, 120 Shts, PK4 (UNV66414)
- UNIVERSAL 8-1/2 x 11" Ruled Writing Pad, Pk12 (UNV42000)
- UNIVERSAL Comp Book, Medium/College, Black Marble, 9.75 x 7.5, 100 Sheets, PK6 (UNV20946)
- UNIVERSAL 5 x 8" Orchid Jr. Legal Perforated Ruled Writing Pad, 50 Pg, Pk12 (UNV35854)
- TOPS 8-1/2 x 11" Quadrille Cross Section Pad, 50 Pg (TOP35081)
- Universal Notebooks & Journals