Shop All Notebooks & Journals
Universal
8-1/2 x 11-3/4" Ivory Legal Perforated Ruled Writing Pad, 50 Pg, Pk12
Mfr # UNV35882
Zoro # G5608303
product price: $37.29
/pk 12, $3.11/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 11 in
- Paper Color Ivory
- Number of Sheets 50
- Recycled Content 0 %
- Backing 28 pt Chipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV35882
- Zoro # G5608303
- UPC # 087547358825
- Country of Origin Multiple
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11 in |
Pad Length | 11" |
Pad-Spine Width | 8.5" |
Sheet Ruling Size | 11/32" |
Description
Notepad, Binding Nonwirebound, Binding Location Top, Backing 28 pt Chipboard, Total Number of Sheets 600, Sheet Size 8-1/2 in x 11 in, Rule Legal, Paper Color Ivory, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Desk Stapler, 40 Sheet, Black (BOSB9040)
- CONTROL PAPERS Thermal ATM Receipt Roll, 3.12" x 1,000 ft, White, 4PK (575293)
- DECKER TAPE PRODUCTS Label, DL3623, NEXT DAY AIR, 2" X 3" (DL3623)
- LABELMASTER Rush AOG Label, 2.875"x4.75", Pk500 (GA100)
- UNIVERSAL Wirebound Notebook, 4 sq/in Quad Rule, 10.5 x 8, White, 70 Sheets, PK4 (UNV66634)
- UNIVERSAL 8-1/2 x 14" Canary Legal Economy Ruled Writing Pad, 50 Pg (UNV40000)
- UNIVERSAL Steno Pads, Gregg Rule, Red Cover, 80 Green-Tint 6 x 9 Sheets (UNV86920)
- UNIVERSAL 5 x 8" Blue Jr. Legal Perforated Ruled Writing Pad, 50 Pg, Pk12 (UNV35850)
- UNIVERSAL Steno Books, Gregg Rule, 6 x 9, White, 80 Sheets, PK6 (UNV96920PK)
- UNIVERSAL 8-1/2 x 11-3/4" Legal Perforated Ruled Writing Pad, 50 Pg, Pk12 (UNV35884)
- TOPS 8-1/2 x 11-3/4" Recycled Notebook, Pk12 (TOP74880)
- Universal Notebooks & Journals