Shop All Notebooks & Journals
This Product is Discontinued
Universal
8-1/2 x 11-3/4" Gray Legal Perforated Ruled Writing Pad, 50 Pg, Pk12 (Discontinued)
Mfr # UNV35881
Zoro # G5784301
This Product is Discontinued
Key Features
- Sheet Size 8-1/2 in x 11 in
- Paper Color Gray
- Number of Sheets 50
- Recycled Content 0 %
- Backing 28 pt Chipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV35881
- Zoro # G5784301
- UPC # 087547358818
- Country of Origin Multiple
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11 in |
Details
Paper Color | Gray |
Number of Sheets | 50 |
Recycled Content | 0 % |
Backing | 28 pt Chipboard |
Binding Location | Top |
Paper Weight | 16 lb |
Item | Notepad |
Rule | Legal |
Binding | Nonwirebound |
Number of Carbon Sheets | 0 |
Pages Numbered | No |
Total Number of Sheets | 600 |
Description
Notepad, Binding Nonwirebound, Binding Location Top, Backing 28 pt Chipboard, Total Number of Sheets 600, Sheet Size 8-1/2 in x 11 in, Rule Legal, Paper Color Gray, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.