Shop All Notebooks & Journals
Universal
8-1/2 x 11-3/4" Blue Legal Perforated Ruled Writing Pad, 50 Pg, Pk12
Mfr # UNV35880
Zoro # G5639164
product price: $35.89
/pk 12, $2.99/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 11 in
- Paper Color Blue
- Number of Sheets 50
- Recycled Content 0 %
- Backing 28 pt Chipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV35880
- Zoro # G5639164
- UPC # 087547358801
- Country of Origin Multiple
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11 in |
Sheet Ruling Size | 11/32" |
Pad Length | 11" |
Pad-Spine Width | 8.5" |
Description
Notepad, Binding Nonwirebound, Binding Location Top, Backing 28 pt Chipboard, Total Number of Sheets 600, Sheet Size 8-1/2 in x 11 in, Rule Legal, Paper Color Blue, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Double Sided Dry Erase Whiteboard - 36 x 24 - Melamine (695462)
- ZORO SELECT Corrugated Boxes, 26" x 16" x 14", Kraft, 15/Bundle (493U28)
- FELLOWES Halo Laminator, 2 Rollers, 12.5 Max Doc Width, 5 mil Max Doc Thickness (5753101)
- CAMBRIDGE 8" x 5" Black Notebook (06074)
- UNIVERSAL Comp Book, Wide/Legal, Black Marble Cover, 9.75 x 7.5, 100 Sheets (UNV20930)
- UNIVERSAL Memo Books, 3 x 5 In, PK12 (UNV20435)
- UNIVERSAL Steno Book, Pitman Rule, 6x9, Green, 6 (UNV76610)
- UNIVERSAL 8-1/2 x 11-3/4" Legal Economy Ruled Writing Pad, 50 Pg (UNV20630)
- UNIVERSAL 8-1/2 x 14" Canary Legal Economy Ruled Writing Pad, 50 Pg (UNV10630)
- UNIVERSAL 8-1/2 x 14" Canary Legal Economy Ruled Writing Pad, 50 Pg (UNV40000)
- AMPAD Gold Fibre Classic Project Planner Notebook (20-816)
- Universal Notebooks & Journals