Shop All Clipboards
Universal
5"x 8" Plastic Clipboard 1/2" Cap., Clear
Mfr # UNV40312
Zoro # G7141169
product price: $2.49
/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 5 x 8
- Clip Capacity 0.5"
- Color Clear
- Width 6"
- Height 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV40312
- Zoro # G7141169
- UPC # 087547403129
- Country of Origin China
- Category Clipboards
Dimensions
Sheet Size | 5 x 8 |
Width | 6" |
Height | 9" |
Sheet Size - Clipboards | 6 x 9 |
Size | 6 x 9 |
Details
Item | Clipboards |
Clip Capacity | 0.5" |
Color | Clear |
Material | Plastic |
Mounting Style | Clip |
Description
Plastic Clipboard,1/2 In. Cap.,5 In.x8 In.,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Binder, Durable View, EZD Rings, 3", White (09701)
- REDIFORM Form, Gift Certificate, W/Env Pk (RED98002)
- PAPER MATE Profile Gel Pen, Retractable, Fine 0.5 mm, Red Ink, Translucent Red Barrel, PK12, 12PK (2126543)
- LISLE $DISPENSOR/LID & CAP 8-QT w/8" SPOUT (LI19702)
- UNIVERSAL Storage Clipboard w/Pen Compartment, 1/2" Capacity, 8 1/2 x 11, Black (UNV40319)
- UNIVERSAL 8-1/2" x 14" Clipboard Hardboard (UNV40305)
- UNIVERSAL Storage Clipboard, 1/2" Capacity, 8 1/2 x 11, Black (UNV40318)
- UNIVERSAL 8-1/2" x 12" Clipboard 1/2" Capacity, Pk6 (05562)
- UNIVERSAL 6"X9" Memo Clipboard (05610)
- UNIVERSAL Hardboard Clipboard, 1" Capacity, 8 1/2 x 11, Brown, PK3 (UNV40304VP)
- OFFICEMATE Portable Dry Erase Clipboard Case, 4 Compartments, 1/2" Cap., Charcoal (83382)
- Universal Clipboards