Shop All Index & Note Cards
Universal
5" x 8" Unruled Index Cards, Pk100
Mfr # UNV47240
Zoro # G2309216
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rule Unruled
- Color White
- Recycled Content 10 %
- Card Size 5 in x 8 in
- Height 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV47240
- Zoro # G2309216
- UPC # 087547472408
- Country of Origin United States
- Category Index & Note Cards
Dimensions
Card Size | 5 in x 8 in |
Height | 5" |
Sheet Size | 5 x 8" |
Width | 8" |
Details
Item | Index Cards |
Rule | Unruled |
Color | White |
Recycled Content | 10 % |
Number of Cards | 100 |
Description
Index Cards, Unruled, Card Size 5 in x 8 in, Color White, Recycled Content 10 Percent, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN PLASTICS Film Wrap Net Mach Grade 20"x5,000' (WSN07)
- GREAT PAPERS Thank You Card and Envelopes, Rise, PK25 (2020028)
- ZORO SELECT Flat Corrugated Boxes, 11 1/4" x 8 3/4" x 2 3/4", Kraft, 25/Bundle (55VG58)
- CRAYOLA Metallic Markers, Nontoxic, 8/ST, Assorted PK (CYO588628)
- UNIVERSAL Ring Index Cards, 3" x 5", White, 100/Pack, PK3 (UNV47300)
- UNIVERSAL 3 x 5" Continuous Unruled Index Card, Pk4000 (UNV63135)
- UNIVERSAL 5" x 8" Ruled Index Cards, Pk100, Color: White (UNV47250)
- UNIVERSAL 4" x 6" Ruled Index Cards, Pk100 (UNV47230)
- UNIVERSAL Card, Index, 5 x 8", Neon, PK100 (47257)
- UNIVERSAL 4" x 6" Ruled Index Cards, Pk100 (UNV47236)
- SCHOOL SMART CARDS INDEX 4X6 RULED CANARY PK OF 100 PK (IND46CNRL)
- Universal Index & Note Cards