Shop All Notebooks & Journals
Universal
5 x 8" Orchid Jr. Legal Perforated Ruled Writing Pad, 50 Pg, Pk12
Mfr # UNV35854
Zoro # G5722866
original price:
$21.29
9% off
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 5 in x 8 in
- Paper Color Orchid
- Number of Sheets 50
- Recycled Content 0 %
- Cover Material Chipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV35854
- Zoro # G5722866
- UPC # 087547358542
- Country of Origin Multiple
- Category Notebooks & Journals
Dimensions
Sheet Size | 5 in x 8 in |
File Size - Clipboard | Jr.Legal |
Pad Length | 8" |
Pad-Spine Width | 5" |
Sheet Ruling Size | 1/4" |
Description
Notepad, Binding Nonwirebound, Binding Location Top, Backing 28 pt Chipboard, Total Number of Sheets 600, Sheet Size 5 in x 8 in, Rule Narrow, Paper Color Orchid, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIAL LITE PRODUCTS Berkshire Curbside Mailbox with Side Numbers - Copper (SCB-1015-MP-CP)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 8" x 5", 4 mil, Clear, Pk1000 (5CNL5)
- FELLOWES Front Load Wire Desk Tray, Wire, Black (66112)
- DATAPRODUCTS Ink Ribbon for Epson ERC30, Red/Black, PK6 (E2117)
- UNIVERSAL Wirebound Notebook, 1 Sub, Med/Coll, Assorted, 10.5 x 8, 70 Shts, PK4 (UNV66614)
- UNIVERSAL Composition Book, 4 sq/in Quad Rule, Black Marble, 9.75 x 7.5, 100 Sht (UNV20950)
- UNIVERSAL Steno Book, Pitman Rule, 6x9, Green, 6 (UNV76610)
- UNIVERSAL 3 x 5" Unruled Scratch Pad, Pk12 (UNV35613)
- UNIVERSAL Memo Books, 3 x 5 In, PK12 (UNV20435)
- UNIVERSAL 5 x 8" Blue Jr. Legal Perforated Ruled Writing Pad, 50 Pg, Pk12 (UNV35850)
- RITE IN THE RAIN Field Book, Geological, 4-3/4 x 7-1/2In. (540F)
- Universal Notebooks & Journals