Shop All Notebooks & Journals
Universal
5 x 8" Blue Jr. Legal Perforated Ruled Writing Pad, 50 Pg, Pk12
Mfr # UNV35850
Zoro # G5645464
original price:
$23.75
13% off
new price: $20.59
/pk 12, $1.72/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 5 in x 8 in
- Paper Color Blue
- Number of Sheets 50
- Recycled Content 0 %
- Backing 28 pt Chipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV35850
- Zoro # G5645464
- UPC # 087547358504
- Country of Origin Multiple
- Category Notebooks & Journals
Dimensions
Sheet Size | 5 in x 8 in |
Pad Length | 8" |
Sheet Ruling Size | 1/4" |
Pad-Spine Width | 5" |
Description
Notepad, Binding Nonwirebound, Binding Location Top, Backing 28 pt Chipboard, Total Number of Sheets 600, Sheet Size 5 in x 8 in, Rule Narrow, Paper Color Blue, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 10"x 12", Clear (R1012)
- SAFCO Mailflow-To-Go Literature/Forms Cabinet (SRT4280BPG)
- ZEBRA PEN Sarasa Grand Retractable 0.7mm Navy Barrel/Black Ink 1pk (45211)
- BUSINESS SOURCE Storage Boxes, Medium-duty, Letter, 12CT, WE PK (BSN26746)
- UNIVERSAL Comp Book, Wide/Legal, Black Marble Cover, 9.75 x 7.5, 100 Sheets (UNV20930)
- UNIVERSAL Wirebound Notebook, 4 sq/in Quad Rule, 10.5 x 8, White, 70 Sheets, PK4 (UNV66634)
- UNIVERSAL 5 x 8" Orchid Jr. Legal Perforated Ruled Writing Pad, 50 Pg, Pk12 (UNV35854)
- UNIVERSAL Comp Book, Medium/College, Black Marble, 9.75 x 7.5, 100 Sheets, PK6 (UNV20946)
- UNIVERSAL 8-1/2 x 11-3/4" Legal Perforated Ruled Writing Pad, 50 Pg, Pk12 (UNV35884)
- UNIVERSAL 8-1/2 x 11" Ruled Writing Pad, Pk12 (UNV22000)
- TRU RED Large Mastery Journal with Pockets, 1 Subject, Narrow Rule, Charcoal/Red Cover, 10 x 8, 192 Sheets (TR58437)
- Universal Notebooks & Journals