Shop All Dry Erase Boards
Universal
48"x72" Melamine Whiteboard
Mfr # UNV43725
Zoro # G4260186
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$279.99
Free 30-Day Returns
Key Features
- Dry Erase Height 48"
- Dry Erase Width 72"
- Board Color White
- Dry Erase Surface Type Melamine
- Board Frame Material Aluminum; Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV43725
- Zoro # G4260186
- UPC # 087547437254
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48" |
Dry Erase Width | 72" |
Height | 48" |
Board Width | 72" |
Details
Item | Dry Erase Board,Melamine,72x48 |
Board Color | White |
Dry Erase Surface Type | Melamine |
Board Frame Material | Aluminum; Plastic |
Frame Color | Aluminum |
Includes | Accessory Tray; Easy Four-corner Mounting Kit |
Board Material | Melamine |
Mounting Details | Hardware (Included) |
Weight | 33.18 lbs |
Description
Dry Erase Board,Melamine,72x48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEM OFFICE PRODUCTS Push Pins, 1/2", Plastic Heads, 100/BX, Aluminum 10PK (GEMCPAL4)
- XSTAMPER SCANNED Preinked Stamp, Red (XST1829)
- SMEAD Folder, Clssfc, Ltr, 2Div, Red Pk (SMD26860)
- ZORO SELECT 24" W Poly Coated Kraft Paper (5PGL1)
- UNIVERSAL 36"x48" Melamine Whiteboard (UNV43624)
- UNIVERSAL Universal® Recycled Cubicle Dry Erase Board, Plastic Frame, 15-7/8"W x 12-7/8"H, White Melamine (UNV08165)
- UNIVERSAL Frameless Magnetic Glass Marker Board, 36" x 24", White (UNV43202)
- UNIVERSAL 24"x36" Melamine Whiteboard (UNV43623)
- UNIVERSAL 18"x24" Melamine Whiteboard (UNV43722)
- UNIVERSAL Frameless Magnetic Glass Marker Board, 72" x 48", White (UNV43204)
- MOORECO Magnetic, Glass Board, 35.43"Hx47.24"W, Nvy (83844-NAVY)
- Universal Dry Erase Boards