Shop All Index & Note Cards
This Product is Discontinued
Universal
4" x 6" Unruled Index Cards, Pk100 (Discontinued)
Mfr # UNV47220
Zoro # G2309225
This Product is Discontinued
Key Features
- Rule Unruled
- Recycled Content 10 %
- Color White
- Card Size 4 in x 6 in
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV47220
- Zoro # G2309225
- UPC # 087547472200
- Country of Origin United States
- Category Index & Note Cards
Dimensions
Card Size | 4 in x 6 in |
Width | 6" |
Height | 4" |
Sheet Size | 4 x 6" |
Details
Item | Index Cards |
Rule | Unruled |
Recycled Content | 10 % |
Color | White |
Number of Cards | 100 |
Description
Index Cards, Unruled, Card Size 4 in x 6 in, Color White, Recycled Content 10 Percent, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.