Shop All Index & Note Cards
Universal
4" x 6" Ruled Index Cards, Pk100
Mfr # UNV47236
Zoro # G2309189
product price: $2.59
/pk 100, $0.03/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rule Ruled
- Recycled Content 10 %
- Color Blue; Canary; Cherry; Green; Violet
- Card Size 4" x 6"
- Includes (20) Blue, (20) Canary, (20) Cherry, (20) Green, (20) Salmon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV47236
- Zoro # G2309189
- UPC # 087547472361
- Country of Origin United States
- Category Index & Note Cards
Dimensions
Card Size | 4" x 6" |
Height | 4" |
Sheet Size | 4 x 6" |
Width | 6" |
Details
Item | Index Cards |
Rule | Ruled |
Recycled Content | 10 % |
Color | Blue; Canary; Cherry; Green; Violet |
Includes | (20) Blue, (20) Canary, (20) Cherry, (20) Green, (20) Salmon |
Number of Cards | 100 |
Assortment Colors | Blue; Canary; Cherry; Green; Violet |
Description
Index Cards, Ruled, Card Size 4 in x 6 in, Color Assorted, Recycled Content 10 Percent, Includes (20) Blue, (20) Canary, (20) Cherry, (20) Green, (20) Salmon, Package Quantity 100
- •Keep your train of thought on track.
- •An essential for students, presenters for memory and note-taking.
- •Acid-free, two-point stock.
- •Great for flashcards and games to promote learning and memory.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Xerox Paper Tray Feed Roller Kit, 100000 Yield (116R00010)
- SWINGLINE Finger Tips, Size 14, XL, PK12 (S7054014C)
- GBC Thermal Roll Laminator, Ultima 65, 27" (1710740B)
- BSC PREFERRED Kraft Crinkle Paper - 10 lb. Box (S-6118)
- UNIVERSAL 5" x 8" Ruled Index Cards, Pk100, Color: White (UNV47250)
- UNIVERSAL Ring Index Cards, 3" x 5", White, 100/Pack, PK3 (UNV47300)
- UNIVERSAL Card, Index, 5 x 8", Neon, PK100 (47257)
- UNIVERSAL 3 x 5" Continuous Unruled Index Card, Pk4000 (UNV63135)
- UNIVERSAL 4" x 6" Ruled Index Cards, Pk100 (UNV47230)
- AVERY DENNISON Avery, Postcards For Laser Printers, 4 X 6, Uncoated White, 100PK (5389)
- OXFORD Case, Index Card, Black (63519)
- Universal Index & Note Cards