Shop All Index & Note Cards
Universal
3"x5" White Ruled Index Card, Pk100
Mfr # UNV47210
Zoro # G5021296
product price: $1.29
/pk 100, $0.01/ea
Sold in multiples of 7 for $9.03
$9.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rule Ruled
- Card Size 3 x 5
- Color White
- Number of Cards 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV47210
- Zoro # G5021296
- UPC # 087547472101
- Country of Origin United States
- Category Index & Note Cards
Dimensions
Card Size | 3 x 5 |
Details
Item | Index Cards |
Rule | Ruled |
Color | White |
Number of Cards | 100 |
Description
Card,Index,Ruled,3 In.x5 In.,White,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Whiteboard Spray Cleaner for Dry Erase Boards, 17 oz Spray Bottle (550E)
- BROTHER Printer, Mfc, Laser, Compact (MFCL2750DW)
- ARROW Staple Lifter (SL24D)
- ZORO SELECT Brown Kraft Paper 12" x 720 ft., 50 lb. Basis Weight (6TWR2)
- UNIVERSAL Ring Index Cards, 3" x 5", White, 100/Pack, PK3 (UNV47300)
- UNIVERSAL Card, Index, 5 x 8", Neon, PK100 (47257)
- UNIVERSAL 4" x 6" Ruled Index Cards, Pk100 (UNV47230)
- UNIVERSAL 4" x 6" Ruled Index Cards, Pk100 (UNV47236)
- MEAD 3 in. H X 5 in. W Ruled Index Cards White , 100PK (63350)
- BUSINESS SOURCE Index Card, Ruled, 5X8, We, PK5 (65263BX)
- GREAT PAPERS Thank You Card W/Envelope, White Ca, PK50 (1470657)
- Universal Index & Note Cards