Shop All Dry Erase Boards
Universal
36"x48" Melamine Whiteboard
Mfr # UNV43724
Zoro # G4260195
$67.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Erase Height 36"
- Dry Erase Width 48"
- Board Color White
- Dry Erase Surface Type Melamine
- Board Frame Material Aluminum; Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV43724
- Zoro # G4260195
- UPC # 087547437247
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36" |
Dry Erase Width | 48" |
Height | 36" |
Board Width | 48" |
Details
Item | Dry Erase Board,Melamine,48x36,White |
Board Color | White |
Dry Erase Surface Type | Melamine |
Board Frame Material | Aluminum; Plastic |
Frame Color | Aluminum |
Includes | Accessory Tray; Easy Four-Corner Mounting Kit |
Board Material | Melamine |
Weight | 11.68 lbs |
Mounting Details | Hardware (Included) |
Description
Dry Erase Board,Melamine,48x36,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (90903)
- AMERICAN LABELMARK CO LabelMaster® LT196U Hazmat Shipping Paper Tab, Paper, 500/Roll (LT196U)
- HAMMERMILL Paper, Cover, 11"x17", White, PK250 (12003-7)
- TAPE LOGIC Tape Logic® #160 Industrial Tape, 1.6 mil, 3" x 110 yds., Clear, 24/Case (T905160)
- UNIVERSAL Frameless Magnetic Glass Marker Board, 72" x 48", White (UNV43204)
- UNIVERSAL Universal® Recycled Cubicle Dry Erase Board, Plastic Frame, 15-7/8"W x 12-7/8"H, White Melamine (UNV08165)
- UNIVERSAL Frameless Glass Marker Board, 48" x 36", White (UNV43233)
- UNIVERSAL Frameless Glass Marker Board, 72" x 48", White (UNV43234)
- UNIVERSAL Frameless Magnetic Glass Marker Board, 36" x 24", White (UNV43202)
- UNIVERSAL 18"x24" Melamine Whiteboard (UNV43722)
- MOORECO 48"x72" Magnetic Steel Whiteboard, Gloss (219PG)
- Universal Dry Erase Boards