Shop All Dry Erase Boards
Universal
36"x48" Melamine Whiteboard
Mfr # UNV43624
Zoro # G4260201
product price: $95.45
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
$95.45
Free 30-Day Returns
Key Features
- Dry Erase Height 36"
- Dry Erase Width 48"
- Board Color White
- Dry Erase Surface Type Melamine
- Board Frame Material Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV43624
- Zoro # G4260201
- UPC # 087547436240
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36" |
Dry Erase Width | 48" |
Height | 36" |
Board Width | 48" |
Details
Item | Dry Erase Board,Melamine,48x36 |
Board Color | White |
Dry Erase Surface Type | Melamine |
Board Frame Material | Anodized Aluminum |
Frame Color | Aluminum |
Includes | Mounting Kit |
Features | Marker Rail |
Board Material | Melamine |
Weight | 11.53 lbs |
Description
Dry Erase Board,Melamine,48x36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Mobile Vertical Masker w/Cutter, W 22 In (78012)
- ZORO SELECT Magnetic Clip, 1-3/4 In, Metal, Silver, PK2 (2WFW5)
- ROARING SPRING Lab Notebook, 9-1/4 in. x 11-3/4 in., Red (77648)
- ZORO SELECT ECT32 24 x 18 x 10 RSC, 24x18x10 in (60YP95)
- UNIVERSAL 36"x48" Melamine Whiteboard (UNV43724)
- UNIVERSAL Frameless Magnetic Glass Marker Board, 48" x 36", White (UNV43203)
- UNIVERSAL Frameless Glass Marker Board, 72" x 48", White (UNV43234)
- UNIVERSAL Frameless Magnetic Glass Marker Board, 72" x 48", White (UNV43204)
- UNIVERSAL Frameless Glass Marker Board, 48" x 36", White (UNV43233)
- UNIVERSAL Dry-Erase Board, 11.75"x8.75", White, PK6 (UNV43910)
- QUARTET 9"x12" Magnetic Steel Dry Erase Board, Yellow Frame (724124)
- Universal Dry Erase Boards