Shop All Copy & Printer Paper
Universal
30% Recycled Copy Paper, 92 Bright, 20lb, 8.5 x 11, White, PK200000
Mfr # UNV20030PLT
Zoro # G4197844
product price: $3,157.99
/pk 200000, $0.02/ea
Item requires special delivery charges. A $640.00 per item surcharge will be applied.
$3,157.99
Free 30-Day Returns
Key Features
- Color White
- Size 8.5 x 11
- Paper Basis Weight (lb) 20 lb Bond
- Interpack Paper Quantity 500 Sheets/Ream, 10 Reams/Carton, 40 Cartons/Pallet
- Brightness Rating (International) 104
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV20030PLT
- Zoro # G4197844
- UPC # 87547200308
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | White |
Paper Basis Weight (lb) | 20 lb Bond |
Interpack Paper Quantity | 500 Sheets/Ream, 10 Reams/Carton, 40 Cartons/Pallet |
Brightness Rating (International) | 104 |
Weight | 2100 lbs |
Brightness Rating (US) | 92 |
Machine Compatibility | Copiers; Fax Machines; Laser Printers |
Paper/Media Color(s) | White |
Description
Universal® 30% Recycled Copy Paper, 92 Bright, 20lb, 8.5 x 11, White, 500 Sheets/Ream, 10 Reams/Carton, 40 Cartons/Pallet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE Squared Wood Locking Suggestion Box (ADI632-01-MA)
- BLACK N RED 11 x 8-1/2" Twinwire Notebook (JDKK67030)
- ZERUST 24" x 36" Poly Bags, PK 150 (025-M-00026)
- ZORO SELECT Blank Dot Label Green 3/4"W, Pk1000 (3VCN1)
- UNIVERSAL Copy Paper, 92 Bright, 20 lb, 11 x 17, White, PK500 (UNV28110RM)
- UNIVERSAL Copy Paper, 92 Bright, 20 lb Bond Weight, 8.5 x 11, White, PK5000, 5000PK (UNV21200)
- UNIVERSAL Copy Paper - Multipurpose Paper, White, 8-1/2in x 11in, 20 lb., 5,000 Sheets/Carton (UNV91200)
- UNIVERSAL Paper, 20lb, 14-7/8x11, Perforated, PK2400 (UNV15852)
- UNIVERSAL Multicolor Paper, 15lb, 9.5x11, PK900 (UNV15874)
- UNIVERSAL Paper, Xero20lb., LtrWhite, 5Rm/Cn, PK5 (UNV11289)
- BRAND MANAGEMENT GROUP Hp Universal Bond Paper 36X150 (Q1397A)
- Universal Copy & Printer Paper