Shop All Notebooks & Journals
Universal
3 x 5" Unruled Scratch Pad, Pk12
Mfr # UNV35613
Zoro # G2690661
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 3 in x 5 in
- Paper Color White
- Number of Sheets 100
- Recycled Content 0 %
- Binding Location Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV35613
- Zoro # G2690661
- UPC # 087547356135
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 3 in x 5 in |
Height | 5" |
Width | 3" |
Pad-Spine Width | 3" |
Pad Length | 5" |
Description
Notepad, Binding Nonwirebound, Binding Location Top, Total Number of Sheets 1,200, Sheet Size 3 in x 5 in, Rule Unruled, Paper Color White, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND ENTERPRISES Multiplication 0-12 Skill Drill Flash Cards (T53105)
- SMEAD Self-Adhesive Dividers, Letter, 2 Section, PK25 (68025)
- PILOT FriXion Clicker Erasable Retractable Gel Pen, 1 mm, Black, PK12 (11384)
- LABELMASTER Not Air Eligible Label, 4"x4", Pk500 (IL181)
- UNIVERSAL Wirebound Notebook, 1 Sub, Med/Coll, Assorted, 10.5 x 8, 70 Shts, PK4 (UNV66614)
- UNIVERSAL Steno Book, Pitman Rule, 6x9, Green, 6 (UNV76610)
- UNIVERSAL Comp Book, 4 sq/in Quadrille, Black Marble, 9.75 x 7.5, 100 Sheet, PK6 (UNV20957)
- UNIVERSAL 8-1/2 x 11" Ruled Writing Pad, Pk12 (UNV42000)
- UNIVERSAL Steno Books, Gregg Rule, 6 x 9, Green Tint, 80 Sheets, PK6 (UNV86920PK)
- UNIVERSAL Perforated Writing Pads, Wide/Legal, 8.5x11.75, Assorted, 50 Shts, PK6 (UNV35878)
- C-LINE PRODUCTS 1-Subject Notebook, Wide Ruled, Assorted, PK24 (22065-CT)
- Universal Notebooks & Journals