Shop All Printer Labels
This Product is Discontinued
Universal
3" x 5" Fragile Handle With Care Labels (Discontinued)
Mfr # 308383
Zoro # G4259845
This Product is Discontinued
Key Features
- Color Red/Clear
- Material Paper
- Shape Rectangular
- Adhesive Permanent Self-Adhesive
- Labels Per Roll 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # 308383
- Zoro # G4259845
- UPC # 400363083830
- Country of Origin United States
- Category Printer Labels
Details
Color | Red/Clear |
Item | Fragile Handle With Care Labels,3x5 |
Material | Paper |
Shape | Rectangular |
Adhesive | Permanent Self-Adhesive |
Labels Per Roll | 500 |
Description
Fragile Handle With Care Labels,3x5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.