Shop All Printer Labels
Universal
3-7/16" x 2/3" File Folder Label, Pk750
Mfr # UNV80111
Zoro # G4259906
product price: $10.69
/pk 750, $0.01/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color All White; Blue Border; Green Border; Red Border; Yellow Border
- Adhesive Permanent Self-Adhesive
- Die Cut 1/3-Cut
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV80111
- Zoro # G4259906
- UPC # 087547801116
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 8.5 x 11 |
Details
Item | Labels |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | All White; Blue Border; Green Border; Red Border; Yellow Border |
Adhesive | Permanent Self-Adhesive |
Die Cut | 1/3-Cut |
Material | Paper |
Background Color | White; Assorted |
Shape | Rectangular |
Product Type | File Folder Label,3-7/16"x2/3",PK750 |
Labels Per Sheet | 30 |
Labels Per Unit | 750 |
Tab Style | Top Tab |
Features | Laser and Inkjet Printers—8.5 x 11 sheets. |
Description
File Folder Label,3-7/16 In.x2/3 In.,PK750, Package Quantity 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Permanent Marker, , Ultra-Fine, 12/DZ, Blue Ink PK (SAN37003)
- CRAYOLA Paint, Washable, 1 Gallon, Turquoise (CYO54212848)
- QUARTET 23"x37-1/2" Magnetic Melamine Whiteboard, Gloss (72982)
- OXFORD Two Pocket File Folder 8-1/2 x 11", Gray, PK25 (57505)
- UNIVERSAL 1" x 2-5/8" White Permanent Label, Pk3000 (UNV80102)
- UNIVERSAL 5.5" x 8.5" Inkjet/Laser Printer Label Pk200 (UNV80206)
- UNIVERSAL 1" x 2-13/16" Copiers Address Labels, Pk3300 (UNV90102)
- UNIVERSAL 3-1/3" x 4" Permanent Label, Pk600 (UNV80108)
- UNIVERSAL 1" x 2-5/8" White Permanent Label, Pk750 (UNV80101)
- UNIVERSAL 2" x 4" Permanent Label, Pk1000 (UNV80107)
- BROTHER Cartridge, Tape, 1/2""-Rd/We 2PK (BRTTC21)
- Universal Printer Labels