Shop All Printer Labels
Universal
3-1/3" x 4" Permanent Label, Pk600
Mfr # UNV80108
Zoro # G4259109
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Shape Rectangular
- Adhesive Permanent Self-Adhesive
- Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV80108
- Zoro # G4259109
- UPC # 087547801086
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 8.5 x 11 |
Details
Item | Labels |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Shape | Rectangular |
Adhesive | Permanent Self-Adhesive |
Background Color | White |
Material | Paper |
Product Type | Permanent Label,3-1/3x4,PK600 |
Labels Per Sheet | 6 |
Features | Shipping Labels |
Labels Per Unit | 600 |
Description
Permanent Label,3-1/3x4,PK600, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Display Easel, 69" H, 39" W (FLX05101MV)
- DUCK BRAND Packaging Tape, Sealing, 2 in.x 60 yd., Tan (HP260T)
- SIRCLE Heat Laminating Film, 25 x 500 ft., PK2 (RL-25-15-500-1-G)
- GENERIC Replacment Cartridge For XEROX COMP PHASER 7800 MAGENTA (106R01564)
- UNIVERSAL 1" x 2-5/8" White Permanent Label, Pk3000 (UNV80102)
- UNIVERSAL 1-1/3" x 4" White Permanent Label, Pk1400 (UNV80106)
- UNIVERSAL 1" x 2-13/16" Copiers Address Labels, Pk3300 (UNV90102)
- UNIVERSAL 2-15/16" x 5" Dot Matrx Printer Label, Pk3000 (UNV75114)
- UNIVERSAL 3-7/16" x 2/3" File Folder Label, Pk750 (UNV80111)
- UNIVERSAL 2" x 4" Permanent Label, Pk2500 (UNV80004)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 2" x 2", Fluorescent Yellow, 2000/Case (LL172YE)
- Universal Printer Labels