Shop All Dry Erase Boards
Universal
24"x36" Melamine Whiteboard
Mfr # UNV43723
Zoro # G4260229
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 24"
- Dry Erase Width 36"
- Board Color White
- Dry Erase Surface Type Melamine
- Board Frame Material Aluminum; Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV43723
- Zoro # G4260229
- UPC # 087547437230
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 24" |
Dry Erase Width | 36" |
Height | 24" |
Board Width | 36" |
Details
Item | Dry Erase Board,Melamine,36x24 |
Board Color | White |
Dry Erase Surface Type | Melamine |
Board Frame Material | Aluminum; Plastic |
Frame Color | Aluminum |
Includes | Accessory Tray; Easy Four-Corner Mounting Kit |
Board Material | Melamine |
Mounting Details | Hardware (Included) |
Weight | 6.35 lbs |
Description
Dry Erase Board,Melamine,36x24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Sheets, 24" x 16", Kraft, 50/Bundle (55VJ98)
- AVERY 3" Round Economy Binder, White, 11 x 8.5 (AVE05741)
- ZORO SELECT Flat Corrugated Boxes, 10" x 10" x 5", Kraft, 25/Bundle (11R312)
- MASTER CASTER Grommet, Desk, 2 In Dia, 1 1/8 In H, Blk (00201)
- UNIVERSAL Lap/Learning Dry-Erase Board, Lined, 11 3/4" x 8 3/4", White, PK6 (UNV43911)
- UNIVERSAL Universal® Recycled Cubicle Dry Erase Board, Plastic Frame, 15-7/8"W x 12-7/8"H, White Melamine (UNV08165)
- UNIVERSAL 18"x24" Melamine Whiteboard (UNV43722)
- UNIVERSAL Frameless Glass Marker Board, 48" x 36", White (UNV43233)
- UNIVERSAL Frameless Magnetic Glass Marker Board, 48" x 36", White (UNV43203)
- UNIVERSAL Frameless Magnetic Glass Marker Board, 36" x 24", White (UNV43202)
- MASTERVISION Glass Dry-Erase Board, 36" X 48", Non-Magnetic (GL084407)
- Universal Dry Erase Boards