Shop All Dry Erase Boards
Universal
24"x36" Melamine Whiteboard
Mfr # UNV43623
Zoro # G4260210
original price:
$41.99
10% off
new price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Erase Height 24"
- Dry Erase Width 36"
- Board Color White
- Dry Erase Surface Type Melamine
- Board Frame Material Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV43623
- Zoro # G4260210
- UPC # 087547436233
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 24" |
Dry Erase Width | 36" |
Height | 24" |
Board Width | 36" |
Details
Item | Dry Erase Board,Melamine,36x24,Satin |
Board Color | White |
Dry Erase Surface Type | Melamine |
Board Frame Material | Anodized Aluminum |
Frame Color | Aluminum |
Includes | Mounting Kit |
Features | Marker Rail |
Board Material | Melamine |
Weight | 6.34 lbs |
Description
Dry Erase Board,Melamine,36x24,Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOLASTIC TEACHING RESOURCES Scholastic Daily Record Keeper, PK3 (SC-0590490680)
- CENTURION Bag Plastic With Hang Hole 3X5 (1179)
- ZORO SELECT 24" x 12" Open Poly Bags, 1.50 mil, Clear (5DTG2)
- AVERY Avery® White Permanent Durable ID Labels for Laser Printers 6578, 2" x 2-5/8", Box of 750 (727826578)
- UNIVERSAL 24"x36" Melamine Combination Board (UNV43743)
- UNIVERSAL Frameless Glass Marker Board, 48" x 36", White (UNV43233)
- UNIVERSAL 18"x24" Melamine Whiteboard (UNV43722)
- UNIVERSAL Frameless Glass Marker Board, 36" x 24", White (UNV43232)
- UNIVERSAL Frameless Magnetic Glass Marker Board, 72" x 48", White (UNV43204)
- UNIVERSAL 36"x48" Melamine Whiteboard (UNV43724)
- QUARTET 48"x72" Reversible Melamine Whiteboard, Steel Frame (3640TE)
- Universal Dry Erase Boards