Shop All Dry Erase Boards
Universal
24"x36" Melamine Combination Board
Mfr # UNV43743
Zoro # G4260326
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 24"
- Dry Erase Width 36"
- Board Color Natural; White
- Dry Erase Surface Type Melamine
- Board Frame Material Aluminum; Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV43743
- Zoro # G4260326
- UPC # 087547437438
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 24" |
Dry Erase Width | 36" |
Height | 24" |
Board Width | 36" |
Details
Item | Cork/Dry Erase Board,Melamine,36x24 |
Board Color | Natural; White |
Dry Erase Surface Type | Melamine |
Board Frame Material | Aluminum; Plastic |
Frame Color | Aluminum/Black |
Includes | Accessory Tray/Rail; Mounting Kit |
Board Material | Cork; Melamine |
Weight | 7.63 lbs |
Mounting Details | Hardware (Included) |
Description
Cork/Dry Erase Board,Melamine,36x24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Notebook, Fabrikoid, 8-1/4" x 11" Size (970F-MX)
- PRESSMAN 4 In A Row Game (170306)
- HSM OF AMERICA Shredder, Cross-Cut, 11-13 Sheet, 21.7 gal. (AF500 L4)
- FELLOWES Bookstand, Lift Easel Desktop, Platinum (21100)
- UNIVERSAL Frameless Magnetic Glass Marker Board, 48" x 36", White (UNV43203)
- UNIVERSAL Frameless Glass Marker Board, 72" x 48", White (UNV43234)
- UNIVERSAL Universal® Recycled Cubicle Dry Erase Board, Plastic Frame, 15-7/8"W x 12-7/8"H, White Melamine (UNV08165)
- UNIVERSAL Lap/Learning Dry-Erase Board, Lined, 11 3/4" x 8 3/4", White, PK6 (UNV43911)
- UNIVERSAL Frameless Glass Marker Board, 36" x 24", White (UNV43232)
- UNIVERSAL Frameless Magnetic Glass Marker Board, 72" x 48", White (UNV43204)
- UNIVERSAL ONE 48"x72" Melamine Whiteboard (UNV43626)
- Universal Dry Erase Boards