Shop All Shipping Labels
Universal
2" x 4.25" Copier Labels, Pk1000
Mfr # UNV90107
Zoro # G4258871
product price: $14.15
/pk 1000, $0.01/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color White
- Shape Rectangular
- Adhesive Permanent Self-Adhesive
- Labels Per Sheet 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV90107
- Zoro # G4258871
- UPC # 087547901076
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Size | 2 x 4.25 |
Sheet Size | 8.5 x 11 |
Details
Item | Labels |
Material | Paper |
Color | White |
Shape | Rectangular |
Adhesive | Permanent Self-Adhesive |
Labels Per Sheet | 10 |
Machine Compatibility | Copiers |
Labels Per Unit | 1000 |
Description
Shipping Label,Copier,2x4.25,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Gel Pen Refills, f/EnerGel, 0.7mm, Needle Tip, 12/BX, BK Ink PK (PENLRN7ABX)
- ZORO SELECT Corrugated Boxes, 12" x 7" x 7", Kraft, 25/Bundle (55VG73)
- BIC Pen, Gelocity, Rt, 0.7Mm, Bk, PK12 (RLC11BK)
- SAMSONITE Tectonic 2 Med Backpack, 12"x9"x17', Black (SML623641041)
- UNIVERSAL UNV90107 2'' x 4 1/4'' Bright White Copier Shipping Labels, 1000PK (328UNV90107)
- UNIVERSAL 4" x 6" Thermal Transfer Shipping Label, Pk4 (598342)
- UNIVERSAL 8.5" x 11" Copier Labels, Pk100 (UNV90108)
- UNIVERSAL UNV598342 4'' x 6'' Thermal Transfer 1000 Count Shipping Label Roll, 4PK (328UNV598342)
- PRES-A-PLY Labels, Laser Printers, 1 x 2.63, White, PK3000 (30600)
- DECKER TAPE PRODUCTS Label, DL1091, ELECTRONIC MATERIAL DON'T DROP / DON'T CRUSH, 2" X 3" (DL1091)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, Days of the Week, "WED", 2", Fluorescent Orange, 500/Roll (DL6522)
- Universal Package Labels & Shipping Equipment