Shop All Printer Labels
Universal
2" x 4" Permanent Label, Pk2500
Mfr # UNV80004
Zoro # G4259118
product price: $46.69
/pk 2500, $0.02/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Adhesive Permanent Self-Adhesive
- Material Paper
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV80004
- Zoro # G4259118
- UPC # 087547800041
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 8.5 x 11 |
Details
Item | Labels |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Adhesive | Permanent Self-Adhesive |
Material | Paper |
Shape | Rectangular |
Background Color | White |
Labels Per Sheet | 10 |
Labels Per Unit | 2500 |
Features | Shipping Labels |
Description
Permanent Label,2x4,PK2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKSTATIONPRO Tyvek Open-End Envelope- Plain- 10in.x13in.x1-.50in.- White (TH2655395)
- TOPS Form, Tax, 1096, Carbonless Pk (TOP2202)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 1/2" x 100FT- Black (WL-PP-NS-050-100-BK)
- U BRANDS Heavy-Duty Board Magnets, Circles, Blue, 0.75", PK20 (5143U0-120)
- UNIVERSAL Self-Adhesive Removable Color-Coding Labels, 0.75" dia., Green, PK1008 (UNV40115)
- UNIVERSAL 2" x 4" Permanent Label, Pk1000 (UNV80107)
- UNIVERSAL 8.5" x 11" White Permanent Label, Pk100 (UNV80109)
- UNIVERSAL Universal® Laser Printer File Folder Labels, 3-7/16" x 2/3", White, 750/Box (UNV80011***)
- UNIVERSAL 1-1/3" x 4" White Permanent Label, Pk1400 (UNV80106)
- UNIVERSAL Printer Label, Permanent, White, PK5000 (70104)
- AVERY Scallop Round Labels, Sure Feed, P, PK90 (8218)
- Universal Printer Labels