Shop All Pencils
Universal
#2 Pre-Sharpened Woodcase Pencil, HB (#2), Yellow Barrel, PK72
Mfr # UNV55402
Zoro # G4587939
product price: $8.19
/pk 72, $0.11/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Barrel Color Yellow
- Includes Eraser Yes
- Color Yellow
- Numeric Graphite Scale #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Pencils |
Material | Wood |
Barrel Color | Yellow |
Includes Eraser | Yes |
Color | Yellow |
Numeric Graphite Scale | #2 |
Graphite Color | Black |
HB Graphite Scale | HB |
Pencil Grip Type | Hexagonal |
Features | Pre-Sharpened Woodcase |
Description
UniversalTM #2 Pre-Sharpened Woodcase Pencil, HB (#2), Black Lead, Yellow Barrel, 72/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Magenta (27516)
- TEKNIKA STRAPPING SYSTEMS Steel Strap Pusher Tensioner, 3/8"to3/4" (S-246)
- UNIVERSEAL Padlock Seals, Orange, Plastic, PK50 (UFLEX ORANGE50)
- NIFTY PRODUCTS Steel Strapping Coil, 3/4"x200ft. (SST34)
- UNIVERSAL #2 Pre-Sharpened Woodcase Pencil, HB (#2), Yellow Barrel, PK24 (UNV55401)
- UNIVERSAL Mechanical Pencil, 0.7mm, Smoke, PK12 (UNV22010)
- UNIVERSAL Woodcase Colored Pencils, 3 mm, Assorted Lead/Barrel Colors, PK24 (UNV55324)
- UNIVERSAL Deluxe Blackstonian Pencil, HB (#2), Black Lead, Yellow Barrel, PK12 (UNV55520)
- UNIVERSAL Economy Woodcase Pencil, HB #2, PK144 (UNV55144)
- UNIVERSAL Golf Pencil, #2 HB, Yellow, PK144 (UNV24264)
- DIXON TICONDEROGA Dixon® Ticonderoga Woodcase HB #2 Pencil With Eraser, Black Barrel, Dozen (13953)
- Universal Pencils