Shop All Printer Labels
Universal
2-15/16" x 5" Dot Matrx Printer Label, Pk3000
Mfr # UNV75114
Zoro # G4260256
product price: $79.29
/pk 3000, $0.03/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Dot Matrix Printers
- Material Paper
- Shape Rectangular
- Adhesive Permanent Self-Adhesive
- Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV75114
- Zoro # G4260256
- UPC # 087547751145
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Label Width | 2 47/50 in |
Details
Item | Labels |
Printer Series Compatibility | Dot Matrix Printers |
Material | Paper |
Shape | Rectangular |
Adhesive | Permanent Self-Adhesive |
Background Color | White |
Label Material | Paper |
Label Media Format | Precut Sheet |
For Print Method | Dot Matrix |
Label Color | White |
Labels Across | 1 |
Features | Perforated After Each Label |
Labels Per Unit | 3000 |
Description
Precut Label Sheet, For Print Method Dot Matrix, Label Color White, Label Height 5 in, Label Material Paper, Label Width 2 47/50 in, Printer Series Compatibility Dot Matrix Printers, Adhesive Adhesive, Application Shipping and Mailing, Label Media Format Precut Sheet, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Pen, Flair, Cndypop, Med, PK36 (1984556)
- ZORO SELECT 2" Round Economy Binder, Black, 11 x 8.5 (AVE05730)
- ZORO SELECT Perforated Bubble Roll 16" x 375 ft., 5/16" Thickness, Clear (36DY71)
- BRADY Raised Panel Label, White, Labels/Roll: 235 (B30EP-167U-593-WT)
- UNIVERSAL Self-Adhesive Removable Color-Coding Labels, 0.75" dia., White, PK1008 (UNV40108)
- UNIVERSAL Self-Adhesive Removable Color-Coding Labels, 0.75" dia., Red, PK1008 (UNV40103)
- UNIVERSAL 5.5" x 8.5" Inkjet/Laser Printer Label Pk200 (UNV80206)
- UNIVERSAL 1" x 2-5/8" White Permanent Label, Pk3000 (UNV80102)
- UNIVERSAL 1" x 4" Permanent Label, Pk2000 (UNV80104)
- UNIVERSAL 1-1/3" x 4" White Permanent Label, Pk1400 (UNV80106)
- AVERY Label, Round, 2"", Glossy White 120PK (AVE22807)
- Universal Printer Labels