Shop All Dry Erase Boards
Universal
18"x24" Melamine Whiteboard
Mfr # UNV43722
Zoro # G4260238
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 18"
- Dry Erase Width 24"
- Board Color White
- Dry Erase Surface Type Melamine
- Board Frame Material Aluminum; Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV43722
- Zoro # G4260238
- UPC # 087547437223
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 18" |
Dry Erase Width | 24" |
Height | 18" |
Board Width | 24" |
Details
Item | Dry Erase Board,Melamine,24x18 |
Board Color | White |
Dry Erase Surface Type | Melamine |
Board Frame Material | Aluminum; Plastic |
Frame Color | Aluminum |
Includes | Accessory Tray; Easy Four-Corner Mounting Kit |
Board Material | Melamine |
Mounting Details | Hardware (Included) |
Weight | 3.59 lbs |
Description
Dry Erase Board,Melamine,24x18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® #900 Economy Tape, 2.5 Mil, 2" x 55 yds., Clear, 36/Case (T901900)
- BABES BOAT CARE PRODUCTS BABE'S Boat Care Products BB8116 Spot Solver - 16 oz. (BB8116)
- STOREX Literature Sorter, 30 Comp, 14-1/10"Wx31-2/5"Lx25-1/2"H, GY (STX61418U01C)
- ZORO SELECT Shipping Box, 14x12x6-2 in (55NM51)
- UNIVERSAL Frameless Glass Marker Board, 48" x 36", White (UNV43233)
- UNIVERSAL 36"x48" Melamine Whiteboard (UNV43624)
- UNIVERSAL Frameless Glass Marker Board, 72" x 48", White (UNV43234)
- UNIVERSAL Frameless Magnetic Glass Marker Board, 36" x 24", White (UNV43202)
- UNIVERSAL 36"x48" Melamine Whiteboard (UNV43724)
- UNIVERSAL Frameless Magnetic Glass Marker Board, 72" x 48", White (UNV43204)
- GHENT 72-1/8"x 53.25" Reversible Whiteboard, Wood Frame (RMM34)
- Universal Dry Erase Boards