Shop All Dry Erase Boards
Universal
18"x24" Combination Board, Melamine
Mfr # UNV43742
Zoro # G4260335
original price:
$42.74
9% off
new price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 18"
- Dry Erase Width 24"
- Board Color Natural; White
- Dry Erase Surface Type Melamine
- Board Frame Material Aluminum; Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV43742
- Zoro # G4260335
- UPC # 087547437421
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 18" |
Dry Erase Width | 24" |
Height | 18" |
Board Width | 24" |
Details
Item | Cork/Dry Erase Board,Melamine,24x18 |
Board Color | Natural; White |
Dry Erase Surface Type | Melamine |
Board Frame Material | Aluminum; Plastic |
Frame Color | Aluminum/Black |
Includes | Accessory Tray/Rail; Mounting Kit |
Board Material | Cork; Melamine |
Mounting Details | Hardware (Included) |
Weight | 4.18 lbs |
Description
Cork/Dry Erase Board,Melamine,24x18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Pen, Uniball, Onyx, 0.5Mm, Bk, PK12 (UBC60040)
- DELL High Yield Black Toner Cartridge 8.5K YLD 593BBYP, 3RDYK (GGCTW)
- BIC Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (BICCSM11BE)
- QUARTET Enclosed Cork Bulletin Board 48 x 36", 2 Door (2124GGS)
- UNIVERSAL 24"x36" Melamine Whiteboard (UNV43623)
- UNIVERSAL Frameless Magnetic Glass Marker Board, 36" x 24", White (UNV43202)
- UNIVERSAL 36"x48" Melamine Whiteboard (UNV43624)
- UNIVERSAL Frameless Magnetic Glass Marker Board, 72" x 48", White (UNV43204)
- UNIVERSAL Frameless Magnetic Glass Marker Board, 48" x 36", White (UNV43203)
- UNIVERSAL Universal® Recycled Cubicle Dry Erase Board, Plastic Frame, 15-7/8"W x 12-7/8"H, White Melamine (UNV08165)
- QUARTET 36"x24" Dry Erase Board, Melamine (75123B)
- Universal Dry Erase Boards