Shop All Printer Labels
Universal
1/2" x 1.75" Permanent Label, Pk8000
Mfr # UNV80001
Zoro # G4259188
product price: $15.99
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Shape Rectangular
- Background Color White
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV80001
- Zoro # G4259188
- UPC # 087547800010
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 8.5 x 11 |
Details
Item | Labels |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Shape | Rectangular |
Background Color | White |
Material | Paper |
Adhesive | Permanent Self-Adhesive |
Labels Per Sheet | 80 |
Features | Address Labels |
Labels Per Unit | 8000 |
Description
Permanent Label,1/2x1.75,PK8000, Package Quantity 8000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Carbnless Paper, 8.5x11, Pnk/Canary, PK5010 (3R12424)
- 3M Thermal Pouches 8.9 In X 11.4 In (TP5854-50)
- SMEAD File Jacket 8-1/2 x 11", Top Tab, Yellow, PK100 (75511)
- ZORO SELECT Long Corrugated Boxes, 48" x 8" x 8", Kraft, 20/Bundle (11R279)
- UNIVERSAL 8.5" x 11" White Permanent Label, Pk100 (UNV80109)
- UNIVERSAL 2" x 4" Permanent Label, Pk1000 (UNV80107)
- UNIVERSAL 1" x 2-5/8" White Permanent Label, Pk750 (UNV80101)
- UNIVERSAL Self-Adhesive Removable Color-Coding Labels, 0.75" dia., Red, PK1008 (UNV40103)
- UNIVERSAL 5.5" x 8.5" Inkjet/Laser Printer Label Pk200 (UNV80206)
- UNIVERSAL 2" x 4" Permanent Label, Pk2500 (UNV80004)
- AVERY Avery® White Permanent Durable ID Labels for Laser Printers 6576, 1-1/4" x 1-3/4", Box of 1600 (727826576)
- Universal Printer Labels