Shop All Printer Labels
Universal
1" x 4" Permanent Label, Pk5000
Mfr # UNV80002
Zoro # G4259136
product price: $42.99
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Shape Rectangular
- Background Color White
- Adhesive Permanent Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV80002
- Zoro # G4259136
- UPC # 087547800027
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 8.5 x 11 |
Details
Item | Labels |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Shape | Rectangular |
Background Color | White |
Adhesive | Permanent Self-Adhesive |
Material | Paper |
Labels Per Sheet | 20 |
Features | Address Labels |
Labels Per Unit | 5000 |
Description
Permanent Label,1x4,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND Stickers, Sparkle Stars, PK1300 (T46910)
- ZORO SELECT Corrugated Boxes, 24" x 18" x 16", Kraft, 15/Bundle (493U10)
- BOX PARTNERS 2 x 3 in. Small Parts Enclosed LabelsFluorescent Green (DL1625)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- UNIVERSAL 1" x 2-5/8" White Permanent Label, Pk3000 (UNV80102)
- UNIVERSAL 1" x 2-5/8" White Permanent Label, Pk7500 (UNV80120)
- UNIVERSAL 1" x 2-13/16" Copiers Address Labels, Pk3300 (UNV90102)
- UNIVERSAL Self-Adhesive Removable Color-Coding Labels, 0.75" dia., Green, PK1008 (UNV40115)
- UNIVERSAL 3-1/3" x 4" Permanent Label, Pk600 (UNV80108)
- UNIVERSAL 1-1/3" x 4" White Permanent Label, Pk1400 (UNV80106)
- NATIONAL CHECKING National Checking Label Permanent Color, PK4 (DCG-P24-4)
- Universal Printer Labels