Shop All Printer Labels
Universal
1" x 4" Permanent Label, Pk2000
Mfr # UNV80104
Zoro # G4259145
product price: $13.19
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Background Color White
- Shape Rectangular
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV80104
- Zoro # G4259145
- UPC # 087547801048
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 8.5 x 11 |
Details
Item | Labels |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Background Color | White |
Shape | Rectangular |
Material | Paper |
Adhesive | Permanent Self-Adhesive |
Labels Per Sheet | 20 |
Labels Per Unit | 2000 |
Features | Address Labels |
Description
Permanent Label,1x4,100 Sheet,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPAC BACKPACK, LARGE, GREEN WITH CERT (D2010WEST-CERT)
- NEWELL BRANDS Dry-erase Markers, Chisel Point, Nontoxic, Assorted, 8PK (SAN80678)
- VESTIL Semi-Automatic Probe Strapping Machine (DBA-130)
- CHARLES LEONARD Binder Clips, Large, 1" Capacity, Black/Silver, 12 Per Box, PK10 (BC10)
- UNIVERSAL 1" x 2-5/8" White Permanent Label, Pk3000 (UNV80102)
- UNIVERSAL Self-Adhesive Removable Color-Coding Labels, 0.75" dia., Green, PK1008 (UNV40115)
- UNIVERSAL Printer Label, Permanent, White, PK5000 (70104)
- UNIVERSAL 5.5" x 8.5" Inkjet/Laser Printer Label Pk200 (UNV80206)
- UNIVERSAL 1" x 2-5/8" White Permanent Label, Pk7500 (UNV80120)
- UNIVERSAL 2" x 4" Permanent Label, Pk2500 (UNV80004)
- SMEAD Labels, Color Coded, Number 8, Lavender, 500/Roll (67378)
- Universal Printer Labels