Shop All Printer Labels
Universal
1" x 2-5/8" White Permanent Label, Pk7500
Mfr # UNV80120
Zoro # G4259151
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Material Paper
- Shape Rectangular
- Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV80120
- Zoro # G4259151
- UPC # 087547801208
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 8.5 x 11 |
Details
Color | White |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Item | Permanent Label,1x2-5/8,White,PK7500 |
Material | Paper |
Shape | Rectangular |
Background Color | White |
Adhesive | Permanent Self-Adhesive |
Product Type | Permanent Label,1x2-5/8,White,PK7500 |
Labels Per Sheet | 30 |
Labels Per Unit | 7500 |
Features | Address Labels |
Description
Permanent Label,1x2-5/8,White,PK7500, Package Quantity 7500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Cardholder, Wall Mount, 6 Pocket, Clear (70601)
- SURVIVOR Tyvek Mailer, 4" Expansion, PK100 (QUAR1790)
- MSI Digital Crane Dynamometer 1000 lb. Capacity (MSI-7300-1000)
- SMEAD Report Cover 8-1/2 x 11", .5", Black, PK25 (87453)
- UNIVERSAL 8.5" x 11" White Permanent Label, Pk100 (UNV80109)
- UNIVERSAL Universal® Laser Printer File Folder Labels, 3-7/16" x 2/3", White, 750/Box (UNV80011***)
- UNIVERSAL 1" x 2-13/16" Copiers Address Labels, Pk3300 (UNV90102)
- UNIVERSAL Self-Adhesive Removable Color-Coding Labels, 0.75" dia., Green, PK1008 (UNV40115)
- UNIVERSAL 1" x 2-5/8" White Permanent Label, Pk750 (UNV80101)
- UNIVERSAL 1" x 2-5/8" White Permanent Label, Pk3000 (UNV80102)
- BRADY LaserTab Polyester Lbls 11 in H x 8.5 in W White 25/PK (LAT-28-747-25-SH)
- Universal Printer Labels