Shop All Printer Labels
Universal
1" x 2-13/16" Copiers Address Labels, Pk3300
Mfr # UNV90102
Zoro # G4260938
product price: $23.59
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Copiers
- Shape Rectangular
- Material Paper
- Adhesive Permanent Self-Adhesive
- Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV90102
- Zoro # G4260938
- UPC # 087547901021
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Label Width | 1 in |
Size | 8.5 x 11 |
Details
Item | Labels |
Printer Series Compatibility | Copiers |
Shape | Rectangular |
Material | Paper |
Adhesive | Permanent Self-Adhesive |
Background Color | White |
Label Media Format | Precut Sheet |
Labels Per Sheet | 33 |
Labels Per Unit | 3300 |
Description
Precut Label Sheet, Label Height 2 13/16 in, Label Width 1 in, Label Media Format Precut Sheet, Package Quantity 3300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Paper, Photo, 8-1/2"x11", 50Sh, PK50 (7981A004)
- SOLO Backpack, Padded, f/ 15.6" Laptop, 17-1/2"x12"x5-1/2", BK (USLVAR7014)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., White/Clear (TZe135)
- TEACHER CREATED RESOURCES Magnetic Foam - Small Lowercase Letters, 55 pcs, PK5 (20623)
- UNIVERSAL Self-Adhesive Removable Color-Coding Labels, 0.75" dia, Yellow, PK1008 (UNV40114)
- UNIVERSAL 1-1/3" x 4" White Permanent Label, Pk1400 (UNV80106)
- UNIVERSAL 3-7/16" x 2/3" White File Folder Label, Pk750 (UNV80011)
- UNIVERSAL 1" x 2-5/8" White Permanent Label, Pk750 (UNV80101)
- UNIVERSAL 2" x 4" Permanent Label, Pk1000 (UNV80107)
- UNIVERSAL Self-Adhesive Removable Color-Coding Labels, 0.75" dia., White, PK1008 (UNV40108)
- BRADY Letter Label, P, 1-1/2in.Hx7/8in.W, Vinyl (3430-P)
- Universal Printer Labels