Shop All Suspension Hardware & Components
Unity
60-025100-2 Valve Block
Mfr # 60-025100-2
Zoro # G1125042
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6
- Width 6
- Height 6
- For Use With 2007-2013 BMW X5, 2008-2014 BMW X6
- Includes (1) Valve Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unity
- MFR # 60-025100-2
- Zoro # G1125042
- UPC # 810025039523
- Country of Origin China
- Category Suspension Hardware & Components
Dimensions
Length | 6 |
Width | 6 |
Height | 6 |
Details
For Use With | 2007-2013 BMW X5, 2008-2014 BMW X6 |
Includes | (1) Valve Block |
Description
Unity automotive has over 50 years of experience manufacturing parts in the aftermarket automotive industry. The company offers superior quality, specializing in making rock solid auto parts that withstand the test of time. With a true understanding of their marketplace they have become the industry leader in innovation of aftermarket suspension. Unity automotive delivers top of the line quality suspension parts made to insure a trouble-free installation and long-lasting reliability. The Elite Suspension Line Powered by Unity offers Replacement Air Suspension Solenoid Valve Blocks. The Valve Block reduces moisture in your air suspension system while keeping your air compressor from overworking, causing potential leaks and damage. Restoring your air suspension system to a more reliable, safe, comfortable ride. This Product Fits: 2007-2013 BMW X5, 2008-2014 BMW X6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Indl Hydraulic Applications, A06A25G (A06A25G)
- CRC 5 oz. Silaramic Brake System Grease Off-White (05361)
- COWLES PRODUCTS PROTEKTOTRIM FENDER TRIM, 3/8IN HALF ROUND, 20FT KIT, BLACK (37-631)
- BIG RED Torin 4.5 in. H Adjustable Pneumatic Creeper Seat With Tray (TR6351)
- UNITY 65390c Rear Conversion Kit (65390c)
- UNITY 30-513100 Rear Conversion Kit (30-513100)
- UNITY 61360c Front Conversion Kit (61360c)
- UNITY 30-515100-ESV-KIT Rear Conversion Kit (30-515100-ESV-KIT)
- UNITY 25-0F0000-4 Air Suspension Compressor Dryer (25-0F0000-4)
- MAXTRAC SUSPENSION LIFT SPINDLES W/ EXTENDED BREAK LINES (2WD) DOT APRV (702145)
- TOR Rear Lower Suspension Control Arm Bushing Pair For Dodge Grand Caravan Chrysler Town & Country (KTR-104510)
- Unity Suspension Hardware & Components