Shop All Suspension Hardware & Components
Unity
31-516200-AWD Rear Conversion Kit
Mfr # 31-516200-AWD
Zoro # G1114350
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 31
- Width 9
- Height 9
- For Use With 2004-2006 Lexus RX330, 2007 Lexus RX350, 2006-2007 Lexus RX400h
- Includes (2) Rear Complete Struts Assemblies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unity
- MFR # 31-516200-AWD
- Zoro # G1114350
- UPC # 810042142138
- Country of Origin China
- Category Suspension Hardware & Components
Dimensions
Length | 31 |
Width | 9 |
Height | 9 |
Details
For Use With | 2004-2006 Lexus RX330, 2007 Lexus RX350, 2006-2007 Lexus RX400h |
Includes | (2) Rear Complete Struts Assemblies |
Description
Unity automotive has over 50 years of experience manufacturing parts in the aftermarket automotive industry. The company offers superior quality, specializing in making rock solid auto parts that withstand the test of time. With a true understanding of their marketplace they have become the industry leader in innovation of aftermarket suspension. Unity automotive delivers top of the line quality suspension parts made to insure a trouble-free installation and long-lasting reliability. The Elite Suspension Line Powered by Unity introduces solutions to retrofit steel springs converting your air ride to a more reliable passive suspension setup. This conversion kit features our Preassembled Suspension Strut Assemblies that include OE style strut assembly, top mount, bearing plate, bumper, insulators, and coil spring. Our complete strut assembly conversion kits allow for a hassle-free repair with all new components and eliminates the need for specialty tools. The Product Fits: AWD Only; 2004-2006 Lexus RX330; 2007 Lexus RX350; 2006-2007 Lexus RX400h
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITESEAL Tire Repair Sealer, 24.5 oz., 10-7/64" L (M1128/6)
- REMINGTON INDUSTRIES 20 AWG Gauge TXL Automotive Stranded Hook Up Wire, 500 ft Length, Black, 0.070" Diameter, 60 Volts (20STRBLATXL500)
- MOOG Coil Spring Set - Rear, CC501 (CC501)
- WEATHER GUARD Truck Box, Clear, Non-Adjustable, 87 in (164-0-03)
- UNITY 30-513100 Rear Conversion Kit (30-513100)
- UNITY 61360c Front Conversion Kit (61360c)
- UNITY 25-0F0000-4 Air Suspension Compressor Dryer (25-0F0000-4)
- UNITY 30-515100-ESV-KIT Rear Conversion Kit (30-515100-ESV-KIT)
- UNITY 65390c Rear Conversion Kit (65390c)
- MOOG Suspension Knuckle Bushing, K200840 (K200840)
- COGNITO MOTORSPORTS HD SERIES UPPER BALL JOINT FOR 01-20 SILVERADO/SIERRA 1500HD-3500HD (199-90804)
- Unity Suspension Hardware & Components