Shop All Suspension Hardware & Components
Unity
31-011700-4-S Front and Rear Conversion Kit
Mfr # 31-011700-4-S
Zoro # G1135177
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25
- Width 20
- Height 10
- Includes (4) Front & Rear Complete Struts Assemblies (1) Spoofer/Ride Light Disabler
- For Use With 2005-2009 Jaguar Super V8, 2006-2009 Jaguar Vanden Plas, 2010-2010 Jaguar XJ, 2004-2009 Jaguar XJ8, 2004-2009 Jaguar XJR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unity
- MFR # 31-011700-4-S
- Zoro # G1135177
- UPC # 810025038977
- Country of Origin China
- Category Suspension Hardware & Components
Dimensions
Length | 25 |
Width | 20 |
Height | 10 |
Details
Includes | (4) Front & Rear Complete Struts Assemblies (1) Spoofer/Ride Light Disabler |
For Use With | 2005-2009 Jaguar Super V8, 2006-2009 Jaguar Vanden Plas, 2010-2010 Jaguar XJ, 2004-2009 Jaguar XJ8, 2004-2009 Jaguar XJR |
Description
Unity automotive has over 50 years of experience manufacturing parts in the aftermarket automotive industry. The company offers superior quality, specializing in making rock solid auto parts that withstand the test of time. With a true understanding of their marketplace they have become the industry leader in innovation of aftermarket suspension. Unity automotive delivers top of the line quality suspension parts made to insure a trouble-free installation and long-lasting reliability. The Elite Suspension Line Powered by Unity introduces solutions to retrofit steel springs converting your air ride to a more reliable passive suspension setup. This Product Fits: 2005-2009 Jaguar Super V8, 2006-2009 Jaguar Vanden Plas, 2010-2010 Jaguar XJ, 2004-2009 Jaguar XJ8, 2004-2009 Jaguar XJR NOTE: Includes Ride Light Eliminator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHROEDER Filter Element, Microglass, 25 Microns (SBF-9901-26Z25V)
- HALTEC Screwdriver Valve Cap, 1/2 in. D (753S-8)
- WIX FILTERS Fuel Filter - Engine, 33830 (33830)
- MARADYNE Bolt-On Fan, 1.3A, ChromePlatedSteel, 24VDC (F-300024)
- UNITY 65390c Rear Conversion Kit (65390c)
- UNITY 61360c Front Conversion Kit (61360c)
- UNITY 30-515100-ESV-KIT Rear Conversion Kit (30-515100-ESV-KIT)
- UNITY 30-513100 Rear Conversion Kit (30-513100)
- UNITY 25-0F0000-4 Air Suspension Compressor Dryer (25-0F0000-4)
- TIMBREN SPACER KIT FOR FF350SDCINCL TWO 1IN SPACERS, TWO 12IN SPACERS ALL NECESSARY HARDWARE (SPCRFF350SDC)
- VAICO Control Arm Bushing, V10-6046-1 (V10-6046-1)
- Unity Shocks & Struts and Components