Shop All Suspension Hardware & Components
Unity
30-515100-KIT Rear Conversion Kit
Mfr # 30-515100-KIT
Zoro # G1129997
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 19.6850393700787
- Width 7.08661417322835
- Height 7.08661417322835
- Includes (2) Rear Coil Springs with Mounting Hardware (2) Rear Gas Shock Absorbers (2) Resistors
- For Use With 2007-2014 Cadillac Escalade, 2007-2014 Chevrolet Tahoe, 2007-2014 GMC Yukon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unity
- MFR # 30-515100-KIT
- Zoro # G1129997
- UPC # 810025039752
- Country of Origin China
- Category Suspension Hardware & Components
Dimensions
Length | 19.6850393700787 |
Width | 7.08661417322835 |
Height | 7.08661417322835 |
Details
Includes | (2) Rear Coil Springs with Mounting Hardware (2) Rear Gas Shock Absorbers (2) Resistors |
For Use With | 2007-2014 Cadillac Escalade, 2007-2014 Chevrolet Tahoe, 2007-2014 GMC Yukon |
Description
Unity automotive has over 50 years of experience manufacturing parts in the aftermarket automotive industry. The company offers superior quality, specializing in making rock solid auto parts that withstand the test of time. With a true understanding of their marketplace they have become the industry leader in innovation of aftermarket suspension. Unity automotive delivers top of the line quality suspension parts made to insure a trouble-free installation and long-lasting reliability. The Elite Suspension Line Powered by Unity introduces solutions to retrofit steel springs converting your air ride to a more reliable passive suspension setup. This Product Fits: 2007-2014 Cadillac Escalade, 2007-2014 Chevrolet Tahoe, 2007-2014 GMC Yukon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRA PREMIUM Fuel Tank, GM14A (GM14A)
- WEILER Spoke Brush, 10" Brush Part, White Tampico Fill (44315)
- ILC Replacement For Motorcraft, Gl198A Alternator (GL-198A ALTERNATOR)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 5% VLT (24” in x 50’ ft Roll) (430-304)
- UNITY 61360c Front Conversion Kit (61360c)
- UNITY 25-0F0000-4 Air Suspension Compressor Dryer (25-0F0000-4)
- UNITY 65390c Rear Conversion Kit (65390c)
- UNITY 30-515100-ESV-KIT Rear Conversion Kit (30-515100-ESV-KIT)
- UNITY 30-513100 Rear Conversion Kit (30-513100)
- ICON VEHICLE DYNAMICS 07-UP TUNDRA TUBULAR UCA DJ KIT (58460DJ)
- READYLIFT CASTER CORRECTION BRACKET 07-18 JEEP JK 4WD (47-6700)
- Unity Suspension Hardware & Components