Shop All Microscope Accessories
Unitron
Universal Boom Stand
Mfr # 15636A
Zoro # G8690997
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Bonder Arm
- For Use With All Stereo Microscopes
- Overall Height 14 3/8 in
- Overall Length 20 3/8 in
- Overall Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitron
- MFR # 15636A
- Zoro # G8690997
- Country of Origin China
- Category Microscope Accessories
Dimensions
Overall Height | 14 3/8 in |
Overall Length | 20 3/8 in |
Overall Width | 10 in |
Arm Length | 20 3/8 in |
Base Width | 10 in |
Base Length | 10 in |
Details
Items | Universal Boom Stand |
Item | Universal Boom Stand |
Mounting Type | Bonder Arm |
For Use With | All Stereo Microscopes |
Accessory Type | Universal Boom Stand |
Compatible Product Type | All Stereo Microscopes |
Product Type | Universal Boom Stand |
Description
Universal Boom Stand, For Use With All Stereo Microscopes, Mounting Type Bonder Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Water Quality Testing Kit, Pool Manager (3368-01)
- HEATHROW SCIENTIFIC 90 SLIDE HOLDER POLYETHYLENE (HS15981B)
- RPI Calcium Gluconate, 250 G (C30050-250.0)
- RPI D-Pantothenic Acid, 25 G (P55650-25.0)
- UNITRON LED-3000 Ring Light (LED3000)
- AMSCOPE 8.3MP USB 2.0 Color CMOS Digital Eyepiece Microscope Camera (MD830A)
- AMSCOPE Microscope and Camera Cleaning Kit for Lenses, Body and TV or Computer Screens (CLS-CKI-KIM)
- AMSCOPE 1.4MP USB 3.0 Temperature-regulated Color CCD C-Mount Microscope Camera (MF143C-CCD)
- UNITED SCOPE LLC. AmScope LED-60 LED Microscope Ring Light Illuminator with Adapter and Control Box (LED-60)
- AMSCOPE 150W High-Power Halogen Fiber-Optic Microscope Illuminator (HL150-A)
- AMSCOPE 10X-30X Super Widefield Stereo Trinocular Microscope Head (SW13T)
- Unitron Microscope Accessories