Shop All Digital Microscopes
Unitron
Trinocular Microscope, 0.8X to 5X, 19in.H
Mfr # 13134
Zoro # G8821181
product price: $1,267.99
/ea
Free Shipping & Returns
$1,267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Trinocular
- Features Anti-Mold, Airtight
- Microscope Type Stereo
- Optical Field of View 22 mm
- Stand Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitron
- MFR # 13134
- Zoro # G8821181
- Country of Origin China
- Category Digital Microscopes
Dimensions
Base Dimensions | 10 in x 10 in |
Manufacturers Warranty Length | 5 yr |
Base Width | 10 in |
Eyepiece Diameter | 12.5 mm |
Base Length | 10 in |
Eyepiece Size | WF10x/22 mm (Reticle Holder), WF15x/16 mm (Reticle Holder), WF20x/12.5 mm |
Description
Microscope, Eyepiece Type Trinocular, Microscope Type Stereo, Stand Type Standard, Light Source Not Applicable, Optical Field of View 22 mm, Optical Magnification 0.8X to 5X, Maximum Magnification Capability 50X, Vertical Extension 14 3/8 in, 15 1/2 in, Horizontal Extension 20 3/8 in, 23 in, Base Dimensions 10 in x 10 in, Manufacturers Warranty Length 5 yr, Working Distance 114 mm, Eyepiece Protractor No, Features Anti-Mold, Airtight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON EC Sensor Head 2m (35660-90)
- CHEMGLASS Stirring Bar, 10 x 3 mm (CG-2003-16)
- VISION ENGINEERING Stereo Microscope Universal Stand (MCS-005)
- SPECTRUM K Iodide, Crstl, Rgnt, ACS, 2.5kg (P1335-2.5KGGL)
- UNITRON Binocular Microscope, 7x-45x, Adj Diopter (23727RB)
- UNITRON Trinocular Microscope, 0.7X to 3X, 10in.W (13230)
- MARSON Carson MP-250MU MicroFlip 100x-250x LED & UV Lighted Pocket Microscope with Flip Down Slide Base & Smartphone Digiscoping Clip; Gray - Set of 4 (MP-250MU)
- LW SCIENTIFIC Student Microscope (EDM-MM4A-DAL3)
- SCIENSCOPE UV LED Ring Light Source (IL-LED-E1UV)
- GLOBE SCIENTIFIC Precision Grid Urinalysis Slide, PK100 (3800)
- CELESTRON ACQUISITION, LLC Celestron Infiniview - LCD Digital Microscope (44360)
- Unitron Microscopes