Shop All Digital Microscopes
Unitron
Trinocular Microscope, 0.8X to 5X, 18in.H
Mfr # 13130
Zoro # G8821172
product price: $1,267.99
/ea
Free Shipping & Returns
$1,267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Trinocular
- Features Anti-Mold, Airtight
- Microscope Type Stereo
- Optical Field of View 22 mm
- Stand Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitron
- MFR # 13130
- Zoro # G8821172
- Country of Origin China
- Category Digital Microscopes
Dimensions
Manufacturers Warranty Length | 5 yr |
Base Dimensions | 10 in x 10 in |
Eyepiece Diameter | 12.5 mm |
Base Length | 10 in |
Eyepiece Size | WF10x/22 mm (Reticle Holder), WF15x/16 mm (Reticle Holder), WF20x/12.5 mm |
Base Width | 10 in |
Description
Microscope, Eyepiece Type Trinocular, Microscope Type Stereo, Stand Type Standard, Light Source Not Applicable, Optical Field of View 22 mm, Optical Magnification 0.8X to 5X, Maximum Magnification Capability 50X, Vertical Extension 14 3/8 in, 15 1/2 in, Horizontal Extension 20 3/8 in, 23 in, Base Dimensions 10 in x 10 in, Manufacturers Warranty Length 5 yr, Working Distance 114 mm, Eyepiece Protractor No, Features Anti-Mold, Airtight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Micro Bead Sterilizer, 150g Cap., 230VAC (B1201-E)
- JENWAY UV/Visible Spectrophotometer, 90 to 264 VAC (8305816)
- ZORO SELECT Carboy, 18.9 L, 384.2 mm H, Natural, PK20 (PLA-03326)
- CELLTREAT Aspirating Bulb, Bag, Black, Rubber, PK12 (229279)
- UNITRON Binocular Microscope, 0.8X to 5X, 19in.H (13100)
- UNITRON Binocular Microscope, 0.8X to 5X, 16in.H (13107)
- UNITRON Binocular Microscope, 0.8X to 5X (13105)
- UNITRON Binocular Microscope, 7x-45x, Adj Diopter (23727RB)
- UNITRON Trinocular Microscope, 0.7X to 3X, 10in.W (13230)
- GLOBE SCIENTIFIC Diamond Perfect Smear, PK72 (1300)
- CELESTRON ACQUISITION, LLC Celestron LCD Digital Microscope II (44341)
- Unitron Microscopes