Shop All Digital Microscopes
Unitron
Trinocular Microscope, 0.7X to 3X, 16in.H
Mfr # 13236
Zoro # G8821294
product price: $1,388.99
/ea
Free Shipping & Returns
$1,388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Trinocular
- Features 4.3:1 Zoom Ratio, Airtight and Anti-Mold Design
- Microscope Type Stereo
- Optical Field of View 20 mm
- Stand Type Ball Bearing Boom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitron
- MFR # 13236
- Zoro # G8821294
- Country of Origin China
- Category Digital Microscopes
Dimensions
Base Dimensions | 10 in x 10 in |
Manufacturers Warranty Length | 5 yr |
Eyepiece Size | WF10x/20 mm |
Eyepiece Diameter | 20 mm |
Base Width | 10 in |
Base Length | 10 in |
Description
Microscope, Eyepiece Type Trinocular, Microscope Type Stereo, Stand Type Ball Bearing Boom, Light Source Not Applicable, Optical Field of View 20 mm, Optical Magnification 0.7X to 3X, Maximum Magnification Capability 30X, Vertical Extension 15 1/2 in, Horizontal Extension 23 in, Base Dimensions 10 in x 10 in, Manufacturers Warranty Length 5 yr, Working Distance 97 mm, Eyepiece Protractor No, Features 4.3:1 Zoom Ratio, Airtight and Anti-Mold Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Boston Bottle, 500mL, Amber, PK12 (5121628V-21)
- BIOFIT BioFit Antimicrobial Stool, 21"-28" Seat Height, Black Vinyl - Chrome Steel Base - Elite Series (EES-M-RC-T-XF-XA-C-P28540)
- HEATHROW SCIENTIFIC Pipette, Rubber, Blue (HS20632C)
- UNITED SCIENTIFIC Wave Demonstrator Spring Set (Both Sprin (WDSET1)
- UNITRON Binocular Microscope, 7x-45x, Adj Diopter (23727RB)
- UNITRON Trinocular Microscope, 0.7X to 3X, 10in.W (13230)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-16)
- VIVIDIA Portable Microscope, For Nailfold, 500x, 1.3M, 1280 x 720 (NH01)
- PCE INSTRUMENTS Digital Microscope, Optical zoom 8.1 to 32.4x (PCE-LCM 50)
- SCOTTS Mite & Disease Rtu 1Gal (0332010)
- HEATHROW SCIENTIFIC DROPLET BLD TRAY W/INSRTS 13MM (HS2200A)
- Unitron Digital Microscopes